Motion
4-183-06-2-2

BAHCO TOOLS
4-183-06-2-2

American Pattern File - Triangular Taper Shape, Single Cut, 150 mm Length
MI ITEM #02339543
MFR #4-183-06-2-2
Price$12.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
4-183-06-2-2

American Pattern File - Triangular Taper Shape, Single Cut, 150 mm Length
MI ITEM #02339543
MFR #4-183-06-2-2

Mfr description
4-183-06-2-2 6" REG TAPER SAW,WITH HNDL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.10/each

Specifications

Dimensions

  • Length  
    150 mm
  • Width/Diameter  
    12 mm

Details

  • Babbitt File
    No
  • Coarseness Of Cut
    Second
  • Cut
    Single
  • Cut On Edge
    Single
  • Finish Coating
    Uncoated
  • Handle Material Style
    Ergonomic
  • Number Of Cut Edges
    2
  • Series
    4-183...-2
  • Shape
    Triangular Taper
  • Tang Or Handle
    Handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)