Motion
4-186-04-2-2

BAHCO TOOLS
4-186-04-2-2

American Pattern File - Triangular Slim Taper Shape, Single Cut, 100 mm Length
MI ITEM #02339546
MFR #4-186-04-2-2
Your Price$11.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
4-186-04-2-2

American Pattern File - Triangular Slim Taper Shape, Single Cut, 100 mm Length
MI ITEM #02339546
MFR #4-186-04-2-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.08/each(List $11.14)

Overview

Mfr description
4-186-04-2-2 4" SLIM TAPER SAW

Specifications

  • Shape
    Triangular Slim Taper
  • Coarseness Of Cut
    Second
  • Cut
    Single
  • Tang Or Handle
    Handle
  • Length
  • Width/Diameter
  • Number Of Cut Edges
    2
  • Cut On Edge
    Single
  • Babbitt File
    No
  • Finish Coating
    Uncoated
  • Handle Material Style
    Ergonomic
  • Series
    4-186...-2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought