Motion
4-186-06-2-2

BAHCO TOOLS
4-186-06-2-2

American Pattern File - Triangular Slim Taper Shape, Single Cut, 150 mm Length
Mi Item #02339548
MFR #4-186-06-2-2
Price$11.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
4-186-06-2-2

American Pattern File - Triangular Slim Taper Shape, Single Cut, 150 mm Length
Mi Item #02339548
MFR #4-186-06-2-2

Mfr description
4-186-06-2-2 FILE TAPER SLIM W/HDL 6"
  • For sharpening all types of saw with fine universal toothing
  • Triangular, with edges tapering towards the point
  • Surfaces and edges single cut
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.46/each

Specifications

Dimensions

  • Length  
    150 mm
  • Width/Diameter  
    8.4 mm

Details

  • Babbitt File
    No
  • Coarseness Of Cut
    Second
  • Cut
    Single
  • Cut On Edge
    Single
  • Finish Coating
    Uncoated
  • Handle Material Style
    Ergonomic
  • Number Of Cut Edges
    2
  • Series
    4-186...-2
  • Shape
    Triangular Slim Taper
  • Tang Or Handle
    Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)