Motion
9070C
Adjustable Wrench - 158 mm Overall Length, Steel Material, Chrome Finish, Ergonomic Handle, 20 mm Maximum Jaw Capacity
Mi Item #02339559
MFR #9070C
Price$47.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 158 mm Overall Length, Steel Material, Chrome Finish, Ergonomic Handle, 20 mm Maximum Jaw Capacity
Mi Item #02339559
MFR #9070C

Mfr description
9070 RC US 6" ERGO ADJUSTABLE WRENCH
  • True Ergo® design with thermoplastic handle and larger grip width
  • Ideal for plumbers, electricians and maintenance workers
  • Slim head with tapered jaws combine easy accessibility with extra turning strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.93/each

Specifications

Dimensions

  • Overall Length
    158 mm
  • Weight
    0.33 lbs

Details

  • Additional Details
    Corrosion-Resistant
  • Body Material
    Steel
  • Finish Coating
    Chrome
  • Handle Material
    Thermoplastic Elastomer
  • Handle Style
    Ergonomic
  • Maximum Jaw Capacity
    20 mm
  • Measurement Scale
    Scale Included
  • Measurement System
    Metric
  • Wrench Type
    Adjustable Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)