Motion
9072 C
Adjustable Wrench - 257 mm Overall Length, Steel Material, Chrome Finish, Ergonomic Handle, 31 mm Maximum Jaw Capacity
MI ITEM #02339561
MFR #9072 C
List Price$60.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 257 mm Overall Length, Steel Material, Chrome Finish, Ergonomic Handle, 31 mm Maximum Jaw Capacity
MI ITEM #02339561
MFR #9072 C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$60.00/each for your price

Overview

Mfr description
9072 RC US 10" ERGO ADJUSTABLE WRENCH
  • True Ergo® design with thermoplastic handle and larger grip width
  • Ideal for plumbers, electricians and maintenance workers
  • Slim head with tapered jaws combine easy accessibility with extra turning strength
  • Precision hardened and anti-corrosion treated
  • Measurement scale on head conveniently shows fastener size

Specifications

  • Wrench Type
    Adjustable Wrench
  • Overall Length
    257 mm
  • Maximum Jaw Capacity
    31 mm
  • Body Material
    Steel
  • Handle Style
    Ergonomic
  • Handle Material
    Thermoplastic Elastomer
  • Measurement Scale
    Scale Included
  • Measurement System
    Metric
  • Weight
    1.12 lbs
  • Additional Details
    Corrosion-Resistant
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text