Motion
9073 PC
Adjustable Wrench - 308 mm Overall Length, Steel Material, Chrome Finish, Ergonomic Handle, 35 mm Maximum Jaw Capacity
Mi Item #02339564
MFR #9073 PC
Price$78.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 308 mm Overall Length, Steel Material, Chrome Finish, Ergonomic Handle, 35 mm Maximum Jaw Capacity
Mi Item #02339564
MFR #9073 PC

Mfr description
9073 RPC US CHROME ADJ./PIPE WRENCH ERGO
  • Unique reversible jaw combines the functions of an adjustable and pipe wrenches
  • Teeth are aggressively angled to provide maximum gripping power
  • True Ergo® design with thermoplastic handle and larger grip width
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.68/each

Specifications

Dimensions

  • Overall Length
    308 mm
  • Weight
    1.62 lbs, 1.37

Details

  • Additional Details
    Corrosion-Resistant
  • Body Material
    Steel
  • Finish Coating
    Chrome
  • Handle Material
    Thermoplastic Elastomer
  • Handle Style
    Ergonomic
  • Maximum Jaw Capacity
    35 mm
  • Measurement Scale
    Scale Included
  • Measurement System
    Metric
  • Wrench Type
    Adjustable Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)