Motion
BE-8890
Screwdriver - Slotted TiP, 14 mm Tip Size, 200 mm Blade Length, 361 mm
Mi Item #02339580
MFR #BE-8890
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted TiP, 14 mm Tip Size, 200 mm Blade Length, 361 mm
Mi Item #02339580
MFR #BE-8890

Mfr description
BE-8890 ERGO SLOTTED SCREWDRIVER 14-1/2
  • Three-component ergonomically designed handle provides comfort and maximum grip, even with oily hands
  • Color-coded handles indicate tip type and show tip type symbol on bottom of handle for quick identification
  • Black oxide tips prevent chipping of chrome to reduce possible contamination at work location
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    200 mm
  • Handle Length
    165 mm
  • Overall Length
    361 mm
  • Tip Size
    14 mm

Details

  • Additional Details
    Permanent Color Code On Both Ends Of Handle As Time-Saving Aid For Identification Of The Respective Screw.
  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Three-Component
  • Tip Style
    Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)