Motion
BE-8600
Screwdriver - Phillips TiP, #0 Tip Size, 60 mm Blade Length, 182 mm
MI ITEM #02339581
MFR #BE-8600
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Phillips TiP, #0 Tip Size, 60 mm Blade Length, 182 mm
MI ITEM #02339581
MFR #BE-8600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BE-8600 ERGO PHILLIPS SCREWDRIVER
  • The three component ergonomically designed handle provides comfort and maximum grip, even with oily hands
  • Color-coded handles indicates tip type and show tip type symbol on bottom of handle for quick identification
  • Black oxide tips prevent chipping of chrome to reduce possible contamination at work location

Specifications

  • Tip Style
    Phillips
  • Tip Size
    #0
  • Blade Length
    60 mm
  • Overall Length
    182 mm
  • Blade Material
    Alloy Steel
  • Handle Style
    Three-Component
  • Blade Shape
    Round
  • Blade Type
    Round
  • Handle Length
    122 mm
  • Finish Coating
    Chrome
  • Corrosion Resistant
    Corrosion-Resistant
  • Additional Details
    Permanent Color Code On Both Ends Of Handle As Time-Saving Aid For Identification Of The Respective Screw.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text