Motion
BE-8050S

BAHCO TOOLS
BE-8050S

Screwdriver - Slotted TiP, 5.5 mm Tip Size, 125 mm Blade Length, 247 mm
Mi Item #02339615
MFR #BE-8050S
Price$22.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
BE-8050S

Screwdriver - Slotted TiP, 5.5 mm Tip Size, 125 mm Blade Length, 247 mm
Mi Item #02339615
MFR #BE-8050S

Mfr description
BE-8050S INSULATED ERGO SLOT SCREWDRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.50/each

Specifications

Dimensions

  • Blade Length
    125 mm
  • Handle Length
    122 mm
  • Overall Length
    247 mm
  • Tip Size
    5.5 mm
  • Weight
    0.14 lbs

Details

  • Additional Details
    For Work On Live Equipment Up To 1,000 Volts. Conforms To Iec 900, En 60900, Din-En 60900. Permanent Color Code On Both Ends Of Handle As Time-Saving Aid For Identification Of The Respective Screw.
  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Handle Style
    Domed End, Three-Component
  • Insulation Rating
    1000 V
  • Tip Style
    Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)