Motion
BE-8220S

BAHCO TOOLS
BE-8220S

Screwdriver - Slotted TiP, 3 mm Tip Size, 100 mm Blade Length, 222 mm
Mi Item #02339617
MFR #BE-8220S
Price$12.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
BE-8220S

Screwdriver - Slotted TiP, 3 mm Tip Size, 100 mm Blade Length, 222 mm
Mi Item #02339617
MFR #BE-8220S

Mfr description
BE-8220S INSUL. ELECT. X LONG SCREW SLO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.53/each

Specifications

Dimensions

  • Blade Length
    100 mm
  • Handle Length
    122 mm
  • Overall Length
    222 mm
  • Tip Size
    3 mm
  • Weight
    0.09 lbs

Details

  • Additional Details
    For Work On Live Equipment Up To 1,000 Volts. Conforms To Iec 900, En 60900, Din-En 60900. Permanent Color Code On Both Ends Of Handle As Time-Saving Aid For Identification Of The Respective Screw.
  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Handle Style
    Domed End, Three-Component
  • Insulation Rating
    1000 V
  • Tip Style
    Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)