Motion
BE-8640S

BAHCO TOOLS
BE-8640S

Screwdriver - Phillips TiP, #4 Tip Size, 200 mm Blade Length, 365 mm
MI ITEM #02339624
MFR #BE-8640S
Price$44.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
BE-8640S

Screwdriver - Phillips TiP, #4 Tip Size, 200 mm Blade Length, 365 mm
MI ITEM #02339624
MFR #BE-8640S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$44.16/each

Specifications

Dimensions

  • Blade Length
    200 mm
  • Handle Length
    165 mm
  • Overall Length
    365 mm
  • Tip Size
    #4
  • Weight
    0.59 lbs

Details

  • Additional Details
    For Work On Live Equipment Up To 1,000 Volts. Conforms To Iec 900, En 60900, Din-En 60900. Permanent Color Code On Both Ends Of Handle As Time-Saving Aid For Identification Of The Respective Screw.
  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Handle Style
    Domed End, Three-Component
  • Insulation Rating
    1000 V
  • Tip Style
    Phillips

Overview

Mfr description
BE-8640S INSULATED ERGO PHILLIPS SCREW-

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought