Motion
2628 G-160

BAHCO TOOLS
2628 G-160

Ergo Flat Nose Pliers - 33 mm Jaw Length, 160 mm Overall Length
MI ITEM #02339630
MFR #2628 G-160
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
2628 G-160

Ergo Flat Nose Pliers - 33 mm Jaw Length, 160 mm Overall Length
MI ITEM #02339630
MFR #2628 G-160

Mfr description
2628 G-160 6-1/2" COMBINATION PLIERS
  • Ergo® handles provide maximum gripping comfort
  • On/off return spring for higher comfort and higher frequency cutting may be turned off when tool is kept in belt or pocket
  • High-leverage joint placement to reduce the cutting force
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Length
    33 mm
  • Jaw Thickness
    23 mm
  • Jaw Width
    10.5 mm
  • Overall Length
    160 mm
  • Tip Thickness
    3.5 mm
  • Tip Width
    10.5 mm
  • Weight
    0.43 lbs

Details

  • Cutting Capacity
    Fe+: 2 mm, Piano Wire: 1.8 mm
  • Handle Style
    PP
  • Includes Cutter
    Includes Cutter
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Serrated
  • Material
    Alloy Steel
  • UPC_NO
    7311518300081

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)