Motion
2628 G-180

BAHCO TOOLS
2628 G-180

Ergo Flat Nose Pliers - 36 mm Jaw Length, 180 mm Overall Length
MI ITEM #02339631
MFR #2628 G-180
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
2628 G-180

Ergo Flat Nose Pliers - 36 mm Jaw Length, 180 mm Overall Length
MI ITEM #02339631
MFR #2628 G-180

Mfr description
2628 G-180 7-1/4" COMBINATION PLIERS
  • Ergo® handles provide maximum gripping comfort
  • On/off return spring for higher comfort and higher frequency cutting may be turned off when tool is kept in belt or pocket
  • High-leverage joint placement to reduce the cutting force
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Length
    36 mm
  • Jaw Thickness
    25 mm
  • Jaw Width
    11 mm
  • Overall Length
    180 mm
  • Tip Thickness
    4 mm
  • Tip Width
    11 mm
  • Weight
    0.56 lbs

Details

  • Cutting Capacity
    Fe+: 2.5 mm, Piano Wire: 2 mm
  • Handle Style
    PP
  • Includes Cutter
    Includes Cutter
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Serrated
  • Material
    Alloy Steel
  • UPC_NO
    7311518251741

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)