Motion
2628 S-180

BAHCO TOOLS
2628 S-180

Lineman's Pliers - 36 mm Jaw Length, 180 mm Overall Length
MI ITEM #02339632
MFR #2628 S-180
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
2628 S-180

Lineman's Pliers - 36 mm Jaw Length, 180 mm Overall Length
MI ITEM #02339632
MFR #2628 S-180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2628 S-180 7-1/4" COMBINATION PLIERS
  • Extra thick grip handles with thumb stops provide protection up to 1000 volts
  • High-leverage joint placement to reduce the cutting force
  • Joint design ensures a smooth joint action
  • High performance tool steel construction adds extra strength

Specifications

  • Jaw Length
    36 mm
  • Overall Length
    180 mm
  • Handle Style
    Plastic
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Serrated
  • Cutting Capacity
    Fe+: 2.5 mm, Piano Wire: 2 mm
  • Nose Shape
    Round
  • Tip Width
    11 mm
  • Tip Thickness
    4 mm
  • Jaw Width
    11 mm
  • Jaw Thickness
    25 mm
  • Material
    Alloy Steel
  • High Leverage
    Not High Leverage
  • Weight
    0.43 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text