Motion
2628 S-200

BAHCO TOOLS
2628 S-200

Lineman's Pliers - 39 mm Jaw Length, 200 mm Overall Length
Mi Item #02339633
MFR #2628 S-200
Price$66.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
2628 S-200

Lineman's Pliers - 39 mm Jaw Length, 200 mm Overall Length
Mi Item #02339633
MFR #2628 S-200

Mfr description
2628 S-200 8-1/4" COMBINATION PLIERS,
  • Extra thick grip handles with thumb stops provide protection up to 1000 volts
  • High-leverage joint placement to reduce the cutting force
  • Joint design ensures a smooth joint action
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.03/each

Specifications

Dimensions

  • Jaw Length
    39 mm
  • Jaw Thickness
    27 mm
  • Jaw Width
    12 mm
  • Overall Length
    200 mm
  • Tip Thickness
    4.5 mm
  • Tip Width
    12 mm
  • Weight
    0.56 lbs

Details

  • Cutting Capacity
    Fe+: 3 mm, Piano Wire: 2.5 mm
  • Handle Style
    Plastic
  • High Leverage
    Not High Leverage
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Serrated
  • Material
    Alloy Steel
  • Nose Shape
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)