Motion
2101S-140

BAHCO TOOLS
2101S-140

Wire Cutter - Copper: 3.7 mm, Iron: 2 mm, Piano Wire: 1.8 mm Cutting Capacity, No Spring Return, 140 mm Overall Length
Mi Item #02339639
MFR #2101S-140
Price$71.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
2101S-140

Wire Cutter - Copper: 3.7 mm, Iron: 2 mm, Piano Wire: 1.8 mm Cutting Capacity, No Spring Return, 140 mm Overall Length
Mi Item #02339639
MFR #2101S-140

Mfr description
2101S-140 5-1/2" TWO-IN-ONE SIDE CUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.86/each

Specifications

Dimensions

  • Blade Length
    16 mm
  • Jaw Width
    19.5 mm
  • Overall Length
    140 mm
  • Weight
    0.36 lbs

Details

  • Blade Finish
    Black Oxide
  • Cutting Capacity
    Copper: 3.7 mm, Iron: 2 mm, Piano Wire: 1.8 mm
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Color
    Orange
  • Handle Material
    Steel
  • Material
    Alloy Steel
  • Resharpened
    Cannot Be Resharpened
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)