Motion
2101S-160

BAHCO TOOLS
2101S-160

Wire Cutter - Copper: 3.8 mm, Iron: 2.5 mm, Piano Wire: 2 mm Cutting Capacity, No Spring Return, 160 mm Overall Length
MI ITEM #02339640
MFR #2101S-160
List Price$77.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
2101S-160

Wire Cutter - Copper: 3.8 mm, Iron: 2.5 mm, Piano Wire: 2 mm Cutting Capacity, No Spring Return, 160 mm Overall Length
MI ITEM #02339640
MFR #2101S-160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$77.29/each for your price

Overview

Mfr description
2101S-160 6-1/2" TWO-IN-ONE SIDE CUT

Specifications

  • Overall Length
    160 mm
  • Cutting Capacity
    Copper: 3.8 mm, Iron: 2.5 mm, Piano Wire: 2 mm
  • Jaw Width
    21.5 mm
  • Blade Length
    18 mm
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Material
    Steel
  • Handle Color
    Orange
  • Resharpened
    Cannot Be Resharpened
  • Blade Finish
    Black Oxide
  • Material
    Alloy Steel
  • Weight
    0.44 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text