Motion
2101S-180

BAHCO TOOLS
2101S-180

Wire Cutter - Copper: 4 mm, Iron: 2.7 mm, Piano Wire: 2.3 mm Cutting Capacity, 180 mm Overall Length
MI ITEM #02339641
MFR #2101S-180
List Price$74.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
2101S-180

Wire Cutter - Copper: 4 mm, Iron: 2.7 mm, Piano Wire: 2.3 mm Cutting Capacity, 180 mm Overall Length
MI ITEM #02339641
MFR #2101S-180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$74.79/each for your price

Overview

Mfr description
2101S-180 7" TWO-IN-ONE SIDE CUTTING

Specifications

  • Overall Length
    180 mm
  • Cutting Capacity
    Copper: 4 mm, Iron: 2.7 mm, Piano Wire: 2.3 mm
  • Cutting Capacity Hard Wire
    2.70 mm
  • Cutting Capacity Piano Wire
    2.30 mm;0.0906 in
  • Cutting Capacity (Copper & Aluminum)
    4 mm
  • Jaw Length
    20 mm
  • Jaw Width
    23.5 mm
  • Jaw Thickness
    10 mm;0.3937 in
  • Blade Length
    20 mm
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Material
    Steel
  • Handle Color
    Orange
  • Resharpened
    Cannot Be Resharpened
  • Blade Finish
    Black Oxide
  • Application
    Cu, Fe+, Piano Wire
  • Material
    Alloy Steel
  • UPC_NO
    7314150106615
  • Weight
    0.57 lbs
  • Cutter Type
    Side Cutting
  • Handle Style
    Dual Component
  • Number Of Pieces
    1
  • Body Material
    Alloy Steel
  • Description
    ERGOTM Side Cutting Pliers with Insulated Handles and Phosphate Finish
  • Handle Type
    Insulated
  • High Leverage
    true
  • Insulated
    Yes
  • Overall Depth
    0.3937 in, 10 mm
  • Single Part Height
    10 mm;0.3937 in
  • Single Part Length
    180 mm;7.0866 in
  • Single Part Width
    23 mm;0.9055 in
  • Tool Weight
    245 g, 8.6421 oz
  • Tool Width
    23 mm;0.9055 in
  • Height
    0.3937 in, 10 mm
  • Length
    7.0866 in, 180 mm
  • Width
    0.9055 in, 23 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text