Motion
2427 S-200

BAHCO TOOLS
2427 S-200

Bent Nose Pliers, Spring Return, Jaw Length: 70mm, Overall Length: 200mm, Handle Style: Insulated
Mi Item #02339650
MFR #2427 S-200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
2427 S-200

Bent Nose Pliers, Spring Return, Jaw Length: 70mm, Overall Length: 200mm, Handle Style: Insulated
Mi Item #02339650
MFR #2427 S-200

Mfr description
2427 S-200 8" 60 CURVED SNIPE NOSE PLI
  • High performance tool steel construction adds extra strength
  • Extra thick grip handles with thumb stops provides protection up to 1,000V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Length
    70 mm
  • Jaw Thickness
    17 mm
  • Jaw Width
    9 mm
  • Overall Length
    200 mm
  • Tip Thickness
    2 mm
  • Tip Width
    2 mm

Details

  • Cutting Capacity
    Cu: 3 mm, Fe +: 1.6 mm, Fe : 1.8 mm
  • Handle Style
    Insulated
  • Includes Cutter
    Includes Cutter
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Bend
    60 °
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)