Motion
2430 S-200

BAHCO TOOLS
2430 S-200

Ergo Needle Nose Pliers - 72 mm Jaw Length, 200 mm Overall Length, Plastic Handle
Mi Item #02339654
MFR #2430 S-200
Price$60.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
2430 S-200

Ergo Needle Nose Pliers - 72 mm Jaw Length, 200 mm Overall Length, Plastic Handle
Mi Item #02339654
MFR #2430 S-200

Mfr description
2430 S-200 8" STRAIGHT SNIPE NOSE PLIER
  • High performance tool steel construction adds extra strength
  • Extra thick grip handles with thumb stops provide protection up to 1,000V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.00/each

Specifications

Dimensions

  • Jaw Length
    72 mm
  • Jaw Thickness
    17 mm
  • Jaw Width
    9 mm
  • Overall Length
    200 mm
  • Tip Thickness
    4 mm
  • Tip Width
    2.5 mm

Details

  • Cutting Capacity
    Cu: 3 mm, Fe+: 1.6 mm, Fe: 1.8 mm
  • Handle Style
    Plastic
  • Includes Cutter
    Includes Cutter
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Serrated
  • Material
    Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)