1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BAHCO TOOLS
396-LAP
Saw, Cutter Type: Saw, Handle Style: Plastic, Blade Length: 190mm, Overall Length: 405mm
MI ITEM #
02339655
MFR #
396-LAP
Price
$34.34
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hand Saws and Blades
Pruning Saws and Cutters
BAHCO TOOLS 396-LAP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BAHCO TOOLS
396-LAP
Saw, Cutter Type: Saw, Handle Style: Plastic, Blade Length: 190mm, Overall Length: 405mm
MI ITEM #
02339655
MFR #
396-LAP
Mfr description
396-LAP SAW 396 PRUNING XTHP LAPLANDER
For cutting both green and dry wood, plastic, bone etc.
Specially designed for wildlife enthusiasts, hunting and campers
XT toothing, 7 TPI
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$34
.34
/each
Add to Cart
Specifications
Dimensions
Blade Length
190 mm
Handle Length
230 mm
Overall Length
405 mm
Details
Cutter Type
Saw
Handle Style
Plastic
Included Features
Safety Lock
Telescoping Handle
Fixed Length Handle
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items