Motion
650
Ergo Putty Knife or Scraper - Carbide Blade Material, 2 in Wide
Mi Item #02339657
MFR #650
Price$45.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ergo Putty Knife or Scraper - Carbide Blade Material, 2 in Wide
Mi Item #02339657
MFR #650

Mfr description
650 ERGO CARBIDE SCRAPER W/2" DOUBLE ED
  • Two-component handle provides better grip and comfort during use
  • For use on all kinds of surfaces for removal of paint, glue, varnish, rust, gaskets, chalk, grout, mortar, etc.
  • The heavy duty scraper head designed for wide material removal when extra strength is required
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.26/each

Specifications

Dimensions

  • Blade Width
    2 in

Details

  • Blade Material
    Carbide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)