Motion
625-ROUND

BAHCO TOOLS
625-ROUND

Utility Knife or Razor Blade - Tungsten Carbide
MI ITEM #02339661
MFR #625-ROUND
Price$14.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
625-ROUND

Utility Knife or Razor Blade - Tungsten Carbide
MI ITEM #02339661
MFR #625-ROUND

Mfr description
625-ROUND SPAREBLADE ROUND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.67/each

Specifications

Dimensions

  • Weight
    0.02 lbs

Details

  • Additional Details
    Superior Sharpness for Scrapping on Wood, Metal, Concrete
  • Dispenser
    Not a Dispenser
  • Finish Coating
    None
  • Material
    Tungsten Carbide
  • Number Of Blades
    1
  • Single Or Double Edged
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)