Motion
442
Utility Knife or Razor Blade - Tungsten Carbide
MI ITEM #02339662
MFR #442
Price$14.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Utility Knife or Razor Blade - Tungsten Carbide
MI ITEM #02339662
MFR #442

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.95/each

Specifications

Dimensions

  • Weight
    0.02 lbs
  • Width
    50 mm

Details

  • Additional Details
    The Blades are Precision-Ground to a Slightly Convex Shape that Prevents the Blade Corners from Scratching the Work Surface
  • Dispenser
    Not a Dispenser
  • Finish Coating
    None
  • Material
    Tungsten Carbide
  • Number Of Blades
    1
  • Single Or Double Edged
    Double
  • UPC_NO
    7311518002848

Overview

Mfr description
442 2" DOUBLE-EDGED BLADE FOR SCRAPERS
  • Blades stays sharp up to 50 times longer than conventional steel blades

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought