Motion
449
Utility Knife or Razor Blade - Tungsten Carbide
MI ITEM #02339663
MFR #449
List Price$14.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Utility Knife or Razor Blade - Tungsten Carbide
MI ITEM #02339663
MFR #449

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.24/each for your price

Overview

Mfr description
449 1" TRIPLE-EDGE TRIANGLE BLADE SCRAP
  • Blades stays sharp up to 50 times longer than conventional steel blades

Specifications

  • Material
    Tungsten Carbide
  • Finish Coating
    None
  • Number Of Blades
    1
  • Single Or Double Edged
    Single
  • Dispenser
    Not a Dispenser
  • Width
    25 mm
  • UPC_NO
    7311518005337
  • Weight
    0.02 lbs
  • Type
    Replacement Blade
  • Additional Details
    The Blades are Precision-Ground to a Slightly Convex Shape that Prevents the Blade Corners from Scratching the Work Surface

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text