1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BAHCO TOOLS
2700-22-XT7-HP
Rip, Cutting Style: Rip, Blade Length: 22", TPI: 7
MI ITEM #
02339673
MFR #
2700-22-XT7-HP
Price
$62.50
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hand Saws and Blades
Hand Saws
BAHCO TOOLS 2700-22-XT7-HP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BAHCO TOOLS
2700-22-XT7-HP
Rip, Cutting Style: Rip, Blade Length: 22", TPI: 7
MI ITEM #
02339673
MFR #
2700-22-XT7-HP
Mfr description
2700-22-XT7-HP HANDSAW SUPERIOR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$62
.50
/each
Add to Cart
Specifications
Dimensions
Blade Length
22 in
Details
Cutting Style
Rip
Teeth Can Be Resharpened
Teeth Cannot Be Resharpened
Tpi
7
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items