Motion
300-14-F15/16-HP

BAHCO TOOLS
300-14-F15/16-HP

Rip, Cutting Style: Rip, Blade Length: 14", TPI: 15, Handle Style: Plastic Grip
Mi Item #02339689
MFR #300-14-F15/16-HP
Price$27.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
300-14-F15/16-HP

Rip, Cutting Style: Rip, Blade Length: 14", TPI: 15, Handle Style: Plastic Grip
Mi Item #02339689
MFR #300-14-F15/16-HP

Mfr description
300-14-F15/16-HP MINIHANDSAW FINE
  • Universal toothing is strong and hard wearing—suitable for both rip and cross cutting in all types of wood
  • Hard Point for longer life
  • Rust protection lacquered
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.34/each

Specifications

Dimensions

  • Blade Length
    14 in

Details

  • Cutting Style
    Rip
  • Handle Style
    Plastic Grip
  • Teeth Can Be Resharpened
    Teeth Cannot Be Resharpened
  • Tpi
    15
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)