Motion
1466
Air Drill or Driver - Not Reversible, D-Handle Handle, Chuck Size 1/2 in, 13 mm, Horsepower 1.0 hp, 550 rpm Maximum Speed
Mi Item #02340798
MFR #1466
Price$1,589.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Drill or Driver - Not Reversible, D-Handle Handle, Chuck Size 1/2 in, 13 mm, Horsepower 1.0 hp, 550 rpm Maximum Speed
Mi Item #02340798
MFR #1466

Mfr description
1466 1/2" D-HANDLE DRILL, 500 RPM
  • D-Handle
  • Trigger start
  • Side exhaust
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,589.16/each

Specifications

Dimensions

  • Chuck Size
    1/2 in, 13 mm
  • Hose Size
    0.3750 in, 10 mm
  • Inlet Size
    1/4 NPT in
  • Overall Length
    13.4 in
  • Tool Weight
    6.6 lb

Details

  • Air Consumption
    30 cfm
  • Air Pressure
    90 psi
  • Chuck Style
    Keyed
  • Exhaust Type
    Side Exhaust
  • Handle Style
    D-Handle
  • Horsepower
    1.0 hp
  • Maximum Air Flow
    30 scfm
  • Maximum Speed
    550 rpm
  • Power Rating
    1 hp
  • Reversible
    Not Reversible
  • UPC_NO
    781150086679
  • Variable Speed
    Variable Speed Not Included
  • Warranty
    1 yr
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)