Motion
1465
Air Drill - Non-Reversible, End Handle Handle, Chuck Size 3/8 in, 1000 rpm Maximum Speed
MI ITEM #02340799
MFR #1465
List Price$1,541.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Drill - Non-Reversible, End Handle Handle, Chuck Size 3/8 in, 1000 rpm Maximum Speed
MI ITEM #02340799
MFR #1465

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,541.44/each for your price

Overview

Mfr description
1465 3/8" D-HANDLE DRILL, 1000 RPM
  • Ergonomic Design
  • Sioux Tool Offers Training Seminars, For More Information Contact Your Local Mi Industrial Representative.

Specifications

  • Chuck Size
    3/8 in
  • Handle Style
    End Handle
  • Maximum Speed
    1000 rpm
  • Reversible
    Non-Reversible
  • Chuck Style
    Keyed
  • Inlet size
    1/4 in
  • UPC_NO
    781150086648

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text