Motion
2S1310
Air Drill - Non-Reversible, Z-Handle Handle, Chuck Size 1/4 in, 2200 rpm Maximum Speed
MI ITEM #02340801
MFR #2S1310
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Drill - Non-Reversible, Z-Handle Handle, Chuck Size 1/4 in, 2200 rpm Maximum Speed
MI ITEM #02340801
MFR #2S1310

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2S1310 1/4" Z-HANDLE DRILL, 2200 RPM
  • Ergonomic Design
  • Sioux Tool Offers Training Seminars, For More Information Contact Your Local Mi Industrial Representative.

Specifications

  • Chuck Size
    1/4 in
  • Handle Style
    Z-Handle
  • Maximum Speed
    2200 rpm
  • Reversible
    Non-Reversible
  • Chuck Style
    Keyed
  • Inlet size
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text