Motion
2S2310
Air Drill - Reversible, Z-Handle Handle, Chuck Size 1/4 in, 2200 rpm Maximum Speed
Mi Item #02340802
MFR #2S2310
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Drill - Reversible, Z-Handle Handle, Chuck Size 1/4 in, 2200 rpm Maximum Speed
Mi Item #02340802
MFR #2S2310

Mfr description
2S2310 1/4" REVERSIBLE Z-HANDLE DRILL,
  • Ergonomic Design
  • Sioux Tool Offers Training Seminars, For More Information Contact Your Local Mi Industrial Representative.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chuck Size
    1/4 in
  • Inlet Size
    1/4 in

Details

  • Chuck Style
    Keyed
  • Handle Style
    Z-Handle
  • Maximum Speed
    2200 rpm
  • Reversible
    Reversible
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)