Motion
1ST2208Q

SIOUX TOOLS
1ST2208Q

Air Screwdriver - Inline Handle Style, 1/4 in Compatible Bit Size, 1/4 in Inlet Size, 1100 rpm Maximum Speed
MI ITEM #02340814
MFR #1ST2208Q
List Price$1,206.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
1ST2208Q

Air Screwdriver - Inline Handle Style, 1/4 in Compatible Bit Size, 1/4 in Inlet Size, 1100 rpm Maximum Speed
MI ITEM #02340814
MFR #1ST2208Q

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,206.99/each for your price

Overview

Mfr description
1ST2208Q STRAIGHT, PUSH TO START, TORQU
  • Push to start and lever start
  • Reversible
  • Locking button reverse
  • External clutch adjustment

Specifications

  • Compatible Bit Size
    1/4 in
  • Inlet size
    1/4 in
  • Maximum Speed
    1100 rpm
  • Maximum Torque
    35 in
  • Air Pressure
    90 psi
  • Air Consumption
    8 cfm
  • Handle Style
    Inline
  • Reversible
    Reversible
  • Clutch Adjustability
    Adjustable Clutch
  • Variable Speed
    Variable Speed Not Included
  • Overall Length
    9.3 in
  • Torque
    35 in
  • Tool Weight
    1.6 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought