Motion
1285L
Angle Grinder - 6000 rpm Maximum Speed, 35.0 cfm, 0.25 in Inlet, 1.00 hp, 7.0 in Disc Size
MI ITEM #02340846
MFR #1285L
List Price$1,469.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angle Grinder - 6000 rpm Maximum Speed, 35.0 cfm, 0.25 in Inlet, 1.00 hp, 7.0 in Disc Size
MI ITEM #02340846
MFR #1285L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,469.85/each for your price

Overview

Mfr description
1285L 7" RIGHT ANGLE GRINDER, 1 HP

Specifications

  • Horsepower
    1 HP
  • Air Consumption @ Load
    35.0 cfm
  • Maximum Speed
    6000 rpm
  • Inlet size
    0.25 in
  • Spindle Thread Size
    5/8 – 11 in
  • Overall Length
    12.4 in
  • Tool Weight
    5.90 lbs
  • Includes
    Lock-On Switch
  • Wheel Size
    7 in
  • Wheel Type
    Type 27
  • Tool Type
    Wheel Type
  • Style
    Governed Speed
  • Hose Size
    3/8 in
  • Air Inlet
    1/4 in
  • Arbor Size
    5/8 in to 11 in
  • CFM
    18 cfm
  • Free Speed
    6000 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text