Motion
1287L
Right Angle Air Disc Sander - 1.00 hp, 5.00 in Pad, 35.00 cfm @ Load, Rear Exhaust, 5/8 – 11 Spindle Size
MI ITEM #02340854
MFR #1287L
Price$1,512.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Air Disc Sander - 1.00 hp, 5.00 in Pad, 35.00 cfm @ Load, Rear Exhaust, 5/8 – 11 Spindle Size
MI ITEM #02340854
MFR #1287L

Mfr description
1287L 7" RIGHT ANGLE SANDER, 6000 RPM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,512.80/each

Specifications

Dimensions

  • Arbor Size
    5/8 in to 11 in
  • Hose Size
    3/8 in
  • Inlet size
    0.250 in
  • Overall Length
    11.3 in
  • Pad Size
    5.00 in
  • Spindle Thread Size
    5/8 – 11
  • Wheel Size
    7 in

Details

  • Additional Details
    • Variable Speed
  • Air Consumption @ Load
    35.00 cfm
  • Air Inlet
    1/4 in
  • CFM
    18 cfm
  • Disc Sander Type
    Right Angle
  • Exhaust Type
    Rear
  • Free Speed
    6000 rpm
  • Handle Throttle Style
    Lockoff Lever Throttle
  • Horsepower
    1 HP
  • Maximum Speed
    12000 rpm
  • Style
    Governed Speed
  • Tool Type
    Wheel Type
  • Wheel Type
    Type 27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)