Motion
1290
Vertical Air Disc Sander - 1.00 hp, 7.00 in Pad, 30.00 cfm @ Load, Side Exhaust
Mi Item #02340855
MFR #1290
Price$1,154.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vertical Air Disc Sander - 1.00 hp, 7.00 in Pad, 30.00 cfm @ Load, Side Exhaust
Mi Item #02340855
MFR #1290

Mfr description
1290 7" VERTICAL SANDER, 6000 RPM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,154.88/each

Specifications

Dimensions

  • Pad Size
    7.00 in

Details

  • Additional Details
    • Variable Speed
  • Air Consumption @ Load
    30.00 cfm
  • Disc Sander Type
    Vertical
  • Exhaust Type
    Side
  • Handle Throttle Style
    Lever & Thumb
  • Horsepower
    1.00 hp
  • Maximum Speed
    5000 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)