1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ATI TOOLS
270A-2
Air Hammer Drill - Pistol Grip Handle, 2500 bpm Impact Rate
MI ITEM #
02340858
MFR #
270A-2
Price
$680.49
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Drills and Drivers
Air Hammer Drills
ATI TOOLS 270A-2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ATI TOOLS
270A-2
Air Hammer Drill - Pistol Grip Handle, 2500 bpm Impact Rate
MI ITEM #
02340858
MFR #
270A-2
Mfr description
270A-2 2" RIVET HAMMER
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$680
.49
/each
Add to Cart
Specifications
Dimensions
Inlet size
1/4 NPT in
Overall Length
5.8 in
Tool Weight
3 lb
Details
Air Consumption
8 cfm
Air Pressure
90 psi
Handle Style
Pistol Grip
Impact Rate
2500 bpm
Includes
Safety and Instruction Manual
Number Of Pieces
2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items