Motion
270A
Air Hammer Drill - Pistol Grip Handle, 2000 bpm Impact Rate
Mi Item #02340859
MFR #270A
Price$680.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Hammer Drill - Pistol Grip Handle, 2000 bpm Impact Rate
Mi Item #02340859
MFR #270A

Mfr description
270A 3" RIVET HAMMER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$680.49/each

Specifications

Dimensions

  • Inlet Size
    1/4 NPT in
  • Overall Length
    6.8 in
  • Tool Weight
    3.2 lb

Details

  • Air Consumption
    8 cfm
  • Air Pressure
    90 psi
  • Handle Style
    Pistol Grip
  • Impact Rate
    2000 bpm
  • Includes
    Safety and Instruction Manual
  • Number Of Pieces
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)