Motion
270A-4

ATI TOOLS
270A-4

Air Hammer Drill - Pistol Grip Handle, 1700 bpm Impact Rate
Mi Item #02340860
MFR #270A-4
Price$753.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ATI TOOLS
270A-4

Air Hammer Drill - Pistol Grip Handle, 1700 bpm Impact Rate
Mi Item #02340860
MFR #270A-4

Mfr description
270A-4 4" RIVET HAMMER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$753.40/each

Specifications

Dimensions

  • Inlet Size
    1/4 NPT in
  • Overall Length
    7.8 in
  • Tool Weight
    3-1/2 lb

Details

  • Air Consumption
    8 cfm
  • Air Pressure
    90 psi
  • Handle Style
    Pistol Grip
  • Impact Rate
    1700 bpm
  • Includes
    Safety and Instruction Manual
  • Number Of Pieces
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)