Motion
SC41011AL-C

SIOUX TOOLS
SC41011AL-C

Chisel Scaler - Inline, 1 in Bore, 4600 bpm, 12 cfm
MI ITEM #02340861
MFR #SC41011AL-C
Price$412.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SC41011AL-C

Chisel Scaler - Inline, 1 in Bore, 4600 bpm, 12 cfm
MI ITEM #02340861
MFR #SC41011AL-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$412.32/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Inlet size
    1/4 in
  • Overall Length
    10-1/2 in
  • Tool Weight
    4.6 lb

Details

  • Air Consumption
    12 cfm
  • Air Pressure
    90 psi
  • Handle Style
    Inline
  • Impact Rate
    4600 bpm
  • Power Source
    Air Hydraulic

Overview

Mfr description
SC41011AL-C CHISEL SCALER, LEVER START
  • Lever and Push/Pull start
  • Quick release retainer
  • Adjustable needle length
  • Air inlet size: 1/4” NPT
  • Recommended hose size: 3/8”
  • Performance rated at 90 psig air pressure
  • Includes safety and instruction manual, 7” flat chisel, 5” scaler needle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought