1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SIOUX TOOLS
SC41011AL-K
Needle Scaler - Inline, 1 in Bore, 4600 bpm
MI ITEM #
02340864
MFR #
SC41011AL-K
Price
$663.34
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Hammers, Chippers and Scalers
Air Chippers, Chisel and Needle Scalers
SIOUX TOOLS SC41011AL-K
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SIOUX TOOLS
SC41011AL-K
Needle Scaler - Inline, 1 in Bore, 4600 bpm
MI ITEM #
02340864
MFR #
SC41011AL-K
Mfr description
SC41011AL-K SCALER KIT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$663
.34
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
1 in
Inlet size
1/4 in
Overall Length
10-1/2 in
Tool Weight
4.6 lb
Details
Air Pressure
90 psi
Handle Style
Inline
Impact Rate
4600 bpm
Power Source
Air Hydraulic
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items