Motion
1980
Air Powered Router - 1.5 hp, 3/8 in Collet, 20000 rpm, 38 cfm
Mi Item #02340867
MFR #1980
Price$1,488.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Powered Router - 1.5 hp, 3/8 in Collet, 20000 rpm, 38 cfm
Mi Item #02340867
MFR #1980

Mfr description
1980 3/8" ROUTER, 20000 RPM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,488.94/each

Specifications

Dimensions

  • Collet Size
    3/8 in
  • Inlet Size
    1/4 in
  • Overall Height
    7.6 in
  • Tool Weight
    4-1/2 lb

Details

  • Air Consumption
    38 cfm
  • Air Pressure
    90 psi
  • Handle Throttle Style
    Twist Throttle
  • Horsepower
    1.5 hp
  • Maximum Speed
    20000 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)