Motion
1300
Air Reciprocating Saw - 1 hp, 1800 spm Max Speed, 1/2 in Stroke Length
MI ITEM #02340873
MFR #1300
List Price$1,770.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Reciprocating Saw - 1 hp, 1800 spm Max Speed, 1/2 in Stroke Length
MI ITEM #02340873
MFR #1300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,770.50/each for your price

Overview

Mfr description
1300 RECIPROCATING SAW

Specifications

  • Power Rating
    1 hp
  • Maximum Speed
    1800 spm
  • Stroke
    1/2 in
  • Number Of Blades
    2
  • Horsepower
    1 hp
  • Air Pressure
    90 psi
  • Inlet size
    1/4 NPT in
  • Air Consumption
    35 cfm
  • Overall Length
    17.2 in
  • Tool Weight
    7.8 lb
  • Includes
    Swivel Air Inlet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text