1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SIOUX TOOLS
594J
Disc Backing Pad - 6 in Pad Diameter
MI ITEM #
02340888
MFR #
594J
Your Price
$59.95
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Disc Accessories
SIOUX TOOLS 594J
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SIOUX TOOLS
594J
Disc Backing Pad - 6 in Pad Diameter
MI ITEM #
02340888
MFR #
594J
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$59.95
/each
(List
$68.93
)
Qty
Add to Cart
Overview
Mfr description
594J 6" ORBITAL SANDER BACKING PAD, H&L
Specifications
Pad Diameter
6 in
Body Material
Urethane
Density Rating
Medium
Mounting Type
Hook & Loop
Weight
0.50 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought