Motion
593
Disc Backing Pad - 127 mm Pad Diameter, 5/16-24 in Thread Size
Mi Item #02340889
MFR #593
Price$59.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disc Backing Pad - 127 mm Pad Diameter, 5/16-24 in Thread Size
Mi Item #02340889
MFR #593

Mfr description
593 5" ORBITAL SANDER BACKING PAD, PSA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.09/each

Specifications

Dimensions

  • Diameter
    5 in
  • Pad Diameter
    5 in
  • Thread Size
    5/16-24 in
  • Weight
    0.25 lbs

Details

  • Body Material
    Urethane
  • Density Rating
    Medium
  • Max Rpm
    13000 rpm
  • Mounting Type
    Adhesive/PSA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)