Motion
593V
Disc Backing Pad - 127 mm Pad Diameter, 5/16-24 in Thread Size
MI ITEM #02340891
MFR #593V
Your Price$49.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disc Backing Pad - 127 mm Pad Diameter, 5/16-24 in Thread Size
MI ITEM #02340891
MFR #593V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$49.73/each(List $57.19)

Overview

Mfr description
593V 5" VACUUM ORBITAL SANDER BACKING P

Specifications

  • Pad Diameter
    5 in
  • Thread Size
    5/16-24 in
  • Body Material
    Urethane
  • Density Rating
    Medium
  • Diameter
    5 in
  • Max Rpm
    13000 rpm
  • Mounting Type
    Adhesive/PSA
  • Weight
    0.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text