Motion
5053A
Straight Grinder - Maximum Speed 26000 rpm
MI ITEM #02340940
MFR #5053A
List Price$115.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Grinder - Maximum Speed 26000 rpm
MI ITEM #02340940
MFR #5053A

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$115.15/each for your price

Overview

Mfr description
5053A 1/4" MINI DIE GRINDER BY FORCE TO
  • Lockoff lever throttle
  • Comfort grip
  • Front exhaust
  • Built-in speed regulator
  • Aluminum housing
  • Free speed: 26,000 rpm
  • Collet size: 1/4"
  • Air inlet size: 1/4" NPT
  • Recommended hose size: 3/8" (10 mm)
  • Air consumption: 4.0 cfm (113 l/s) avg, 16.0 cfm (452 l/s) maximum

Specifications

  • Maximum Speed
    26000 rpm
  • Air Consumption @ Load
    4.0 cfm
  • Overall Length
    5.30 in
  • Horsepower
    0.30 hp
  • Inlet size
    0.25 in
  • Tool Weight
    0.80 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought