Motion
5268
Angle Grinder - 12000 rpm Maximum Speed, 3.3 cfm, 0.25 in Inlet
MI ITEM #02340941
MFR #5268
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angle Grinder - 12000 rpm Maximum Speed, 3.3 cfm, 0.25 in Inlet
MI ITEM #02340941
MFR #5268

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5268 4 1/2" ANGLE GRINDER
  • Aluminum housing
  • Lockoff lever throttle
  • Built-in speed regulator
  • Free speed: 12,000 rpm
  • Spindle size: 5/8"-11
  • Air inlet size: 1/4" NPT
  • Recommended hose size: 3/8" (10 mm)
  • Air consumption: 3.3 cfm (94 l/s) avg, 13.2 cfm (373 l/s) maximum

Specifications

  • Maximum Speed
    12000 rpm
  • Air Consumption @ Load
    3.3 cfm
  • Inlet size
    0.25 in
  • Overall Length
    10.00 in
  • Tool Weight
    3.90 lbs
  • Material
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought