Motion
5013
Air Impact Wrenche & Ratchet - 0.5000 in Drive Size, 0.2500 in Inlet, 50 ft-lbs Torque, 185 rpm Max Speed
Mi Item #02340958
MFR #5013
Price$217.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrenche & Ratchet - 0.5000 in Drive Size, 0.2500 in Inlet, 50 ft-lbs Torque, 185 rpm Max Speed
Mi Item #02340958
MFR #5013

Mfr description
5013 1/2" RATCHET WRENCH BY FORCE TOOLS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$217.17/each

Specifications

Dimensions

  • Drive Size
    0.5000 in
  • Inlet Size
    0.2500 in
  • Overall Width
    10.8000 in
  • Torque
    50 ft-lbs

Details

  • Maximum Speed
    185 rpm
  • Product Types
    Ratchet Impact Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)