Motion
5560
Dual-Piston Straight-Line Air Sander - 12.00 cfm @ Load, 2500 spm, 2.75 x 17.50 in Pad, 0.250 in Inlet
MI ITEM #02340963
MFR #5560
List Price$296.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dual-Piston Straight-Line Air Sander - 12.00 cfm @ Load, 2500 spm, 2.75 x 17.50 in Pad, 0.250 in Inlet
MI ITEM #02340963
MFR #5560

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$296.20/each for your price

Overview

Mfr description
5560 INLINE PISTON SANDER BY FORCE TOOL

Specifications

  • Air Consumption @ Load
    12.00 cfm
  • Stroke Rate
    2500 spm
  • Pad Size
    2.75 x 17.50 in
  • Inlet size
    0.250 in
  • Horsepower
    0.90 hp
  • Additional Details
    • Variable Speed
  • UPC_NO
    781150153227

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text