Specifications
Dimensions
- Chuck Size10 mm, 3/8 in
- Inlet size1/4 NPT in
- Overall Length8 in
- Tool Weight2-1/2 lb
Details
- Chuck StyleKeyless
- Handle StyleAngled
- MaterialAluminum
- Maximum Speed1200 rpm
- ReversibleReversible
- Variable SpeedVariable Speed
Overview
Mfr description
5430KL 3/8" KEYLESS RA DRILL BY FORCE T
- Palm grip
- Keyless chuck
- Reversible
- Aluminum housing
- Rear exhaust
- Built-in speed regulator
- Free speed: 1,200 rpm
- Length: 8.0" (200 mm)
- Air inlet size: 1/4" NPT
- Recommended hose size: 3/8" (10 mm)